
Replacement For DAYTONA, LITH32
Mfr # LITH-32
Zoro # G908073950
product price: $18.59
/eaSold in multiples of 2 for $37.18
Key Features
Height
1"
Depth
0.3"
Battery Chemistry
Lithium Manganese Dioxide (CR)
Battery Capacity
950 mAh
Battery Rechargeable
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LITH-32
Zoro #
G908073950
UPC #
-
Country of Origin
China
Dimensions
Height
1"
Depth
0.3"
Details
Item
Battery
Battery Chemistry
Lithium Manganese Dioxide (CR)
Battery Capacity
950 mAh
Battery Rechargeable
No
Environmentally Friendly
Yes
Output Voltage
3 V DC
Description
LITH32 BATTERIES MISCELLANEOUS
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.