
Replacement For DAYTONA NMA32K55
Mfr # NM-A32-K55
Zoro # G407149682
product price: $74.35
/eaKey Features
Depth
10.6"
Height
0.9"
Width
2.1"
Battery Chemistry
Lithium Ion (Li-Ion)
Application/Usage
Notebook
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NM-A32-K55
Zoro #
G407149682
UPC #
-
Country of Origin
China
Dimensions
Depth
10.6"
Height
0.9"
Width
2.1"
Details
Battery Chemistry
Lithium Ion (Li-Ion)
Application/Usage
Notebook
Battery Capacity
4400 mAh
Product Type
Battery
Output Voltage
10.8 V DC
Battery Rechargeable
Yes
Compatibility
ASUS - A45DE
Environmentally Friendly
Yes
Description
Replacement For DAYTONA NMA32K55 BATTERIES ACCESSORIES
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.