Shop ILC
See all product information
Create Account
Replacement for Dejur Amsco Corp. Versatile II replacement light bulb lamp, 2PK
Mfr # VERSATILE II DEJUR AMSCO CORP.
Zoro # G710380000
product price:Â
$
31.35
/pk 2, $15.68/ea
Key Features
Base
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Color Temperature
3000 K
Voltage
120 V
Wattage
75 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VERSATILE II DEJUR AMSCO CORP.
- Zoro #
- G710380000
- UPC #
- -
- Country of Origin
- China
Details
- Base
- E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Color Temperature
- 3000 K
- Voltage
- 120 V
- Wattage
- 75 W
Description
Replacement for Dejur Amsco Corp. Versatile II replacement light bulb lamp 2 Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.