Zoro Homepage

Replacement For DEKA UNIGY 12AVR100ET

  • Mfr # 12AVR100ET

  • Zoro # G807188205


product price: $913.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Width
4.33 in
Height
9.44 in
Length
20.12 in
Terminal Type - Batteries
Front Terminal
Type
front terminal backup battery designed specifically for long discharge telecommunications applications
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12AVR100ET
Zoro #
G807188205
UPC #
-
Country of Origin
China

Dimensions

Width
4.33 in
Height
9.44 in
Length
20.12 in

Details

Terminal Type - Batteries
Front Terminal
Type
front terminal backup battery designed specifically for long discharge telecommunications applications

Description

Replacement For DEKA UNIGY 12AVR100ET BATTERIES SEALED LEAD ACID MISCELLANEOUS

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.