Zoro Homepage

Replacement for Dell 93ftf Battery

  • Mfr # 93FTF

  • Zoro # G805324162


product price: $65.29
/ea

Key Features

Product Type
Battery
Battery Capacity
4254 mAh
Battery Chemistry
Lithium Ion (Li-Ion)
Battery Size
Proprietary Battery Size
Environmentally Friendly
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93FTF
Zoro #
G805324162
UPC #
-
Country of Origin
China

Dimensions

Battery Size
Proprietary Battery Size

Details

Product Type
Battery
Battery Capacity
4254 mAh
Battery Chemistry
Lithium Ion (Li-Ion)
Environmentally Friendly
Yes
Battery Rechargeable
Yes
Output Voltage
11.4 V DC

Description

Replacement for Dell 93ftf Battery

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.