Shop ILC
See all product information
Create Account
Replacement for Desisti Magis 300w replacement light bulb lamp
Mfr # MAGIS 300W DESISTI
Zoro # G603214658
product price:Â
$
144.99
/ea
Free Shipping & Returns
Key Features
Voltage
240
Watts
300
Bulb Base Type
GY9.5 / GZ9.5 2-PIN PREFOCUS
Bulb Shape
T8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MAGIS 300W DESISTI
- Zoro #
- G603214658
- UPC #
- -
- Country of Origin
- China
- Voltage
- 240
- Watts
- 300
- Bulb Base Type
- GY9.5 / GZ9.5 2-PIN PREFOCUS
- Bulb Shape
- T8
Description
Replacement for Desisti Magis 300w replacement light bulb lamp