Zoro Homepage

Replacement for Devry 1200035 MM Sound replacement light bulb lamp, 2PK

  • Mfr # 12000(35 MM) SOUND DEVRY

  • Zoro # G010151539


product price: $38.95
/pk 2, $19.48/ea

Key Features

Bulb Shape
T5
Bulb Base Type
P15S30 SINGLE CONTACT-15MM PREFOCUS COLLAR
Watts
6 W
Voltage
6 V
Bulb Color Temp.
2860 K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12000(35 MM) SOUND DEVRY
Zoro #
G010151539
UPC #
-
Country of Origin
China

Details

Bulb Shape
T5
Bulb Base Type
P15S30 SINGLE CONTACT-15MM PREFOCUS COLLAR
Watts
6 W
Voltage
6 V
Bulb Color Temp.
2860 K

Description

Replacement for Devry 1200035 MM Sound replacement light bulb lamp 2 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.