Shop ILC
See all product information
Create Account
Replacement for Dexel Acento Profile Zoom 1000w/1200w 18/36 replacement light bulb lamp
Mfr # ACENTO PROFILE ZOOM 1000W/1200W 18/36 DEXEL
Zoro # G503021042
product price:Â
$
72.25
/ea
Key Features
Voltage
115
Watts
1000
Bulb Base Type
GX9.5 2-PIN
Bulb Shape
T8
Bulb Color Temp.
3050
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ACENTO PROFILE ZOOM 1000W/1200W 18/36 DEXEL
- Zoro #
- G503021042
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 115
- Watts
- 1000
- Bulb Base Type
- GX9.5 2-PIN
- Bulb Shape
- T8
- Bulb Color Temp.
- 3050
Description
Replacement for Dexel Acento Profile Zoom 1000w/1200w 18/36 replacement light bulb lamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.