Shop ILC
See all product information
Create Account
Replacement for Dolan Jenner Fiberlite 3100 replacement light bulb lamp, 2PK
Mfr # FIBERLITE 3100 DOLAN JENNER
Zoro # G610152257
product price:Â
$
48.19
/pk 2, $24.10/ea
Key Features
Bulb Color Temp.
3100 K
Watts
30 W
Bulb Base Type
GX5.3 / GU5.3 2-PIN
Bulb Shape
MR16
Voltage
10.8 V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FIBERLITE 3100 DOLAN JENNER
- Zoro #
- G610152257
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Color Temp.
- 3100 K
- Watts
- 30 W
- Bulb Base Type
- GX5.3 / GU5.3 2-PIN
- Bulb Shape
- MR16
- Voltage
- 10.8 V
Description
Replacement for Dolan Jenner Fiberlite 3100 replacement light bulb lamp 2 Pack