Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement for Donar 39311 replacement light bulb lamp, 2PK

  • Mfr # 39311 DONAR

  • Zoro # G110166754


product price: $55.95
/pk 2, $27.98/ea

Key Features

Bulb Shape
T3.5
Watts
110 W
Voltage
22.8 V
Bulb Base Type
G6.35 GY6.35 GZ6.35 2-PIN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39311 DONAR
Zoro #
G110166754
UPC #
-
Country of Origin
China

Details

Bulb Shape
T3.5
Watts
110 W
Voltage
22.8 V
Bulb Base Type
G6.35 GY6.35 GZ6.35 2-PIN

Description

Replacement for Donar 39311 replacement light bulb lamp 2 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.