Shop ILC
See all product information
Create Account
Replacement for Donar 39618 replacement light bulb lamp
Mfr # 39618 DONAR
Zoro # G803027812
product price:Â
$
515.99
/ea
Free Shipping & Returns
Key Features
Voltage
12
Watts
20
Bulb Color Temp.
3150
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 39618 DONAR
- Zoro #
- G803027812
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 12
- Watts
- 20
- Bulb Color Temp.
- 3150
Description
Replacement for Donar 39618 replacement light bulb lamp