Zoro Homepage

Replacement for Donar 51504 replacement light bulb lamp

  • Mfr # 51504 DONAR

  • Zoro # G603210261


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Voltage
120
Watts
650
Bulb Base Type
SCREW TERMINALS
Bulb Shape
PAR36
Bulb Color Temp.
3200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51504 DONAR
Zoro #
G603210261
UPC #
-
Country of Origin
China

Details

Voltage
120
Watts
650
Bulb Base Type
SCREW TERMINALS
Bulb Shape
PAR36
Bulb Color Temp.
3200

Description

Replacement for Donar 51504 replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.