Shop ILC
See all product information
Create Account
Replacement for Donar Dn-39069 replacement light bulb lamp
Mfr # DN-39069 DONAR
Zoro # G403027519
product price:Â
$
33.65
/ea
Key Features
Voltage
220
Watts
650
Bulb Base Type
GX6.35 GU6.35 2-PIN
Bulb Shape
T7
Bulb Color Temp.
3400
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DN-39069 DONAR
- Zoro #
- G403027519
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 220
- Watts
- 650
- Bulb Base Type
- GX6.35 GU6.35 2-PIN
- Bulb Shape
- T7
- Bulb Color Temp.
- 3400
Description
Replacement for Donar Dn-39069 replacement light bulb lamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.