Zoro Homepage

Replacement for Donar SEE IF CAN Make replacement light bulb lamp

  • Mfr # SEE IF CAN MAKE DONAR

  • Zoro # G502925488


product price: $43.99
/ea

Key Features

Voltage
24
Watts
60
Bulb Base Type
E10 MINIATURE SCREW BASE 10MM DIAMETER
Bulb Shape
T4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SEE IF CAN MAKE DONAR
Zoro #
G502925488
UPC #
-
Country of Origin
China

Details

Voltage
24
Watts
60
Bulb Base Type
E10 MINIATURE SCREW BASE 10MM DIAMETER
Bulb Shape
T4

Description

Replacement for Donar SEE IF CAN Make replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.