
Replacement for Donsbulbs 100r20/fl-130v LED Replacement replacement light bulb lamp
Mfr # 100R20/FL-130V LED REPLACEMENT DONSBULBS
Zoro # G402829862
product price: $53.79
/eaKey Features
Voltage
120
Watts
7
Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Color Temperature
3000
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
100R20/FL-130V LED REPLACEMENT DONSBULBS
Zoro #
G402829862
UPC #
-
Country of Origin
China
Details
Voltage
120
Watts
7
Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Color Temperature
3000
Description
Replacement for Donsbulbs 100r20/fl-130v LED Replacement replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.