Shop ILC
See all product information
Create Account
Replacement for Donsbulbs 50r30/fl-130v Outlawed, Replaced BY replacement light bulb lamp, 2PK
Mfr # 50R30/FL-130V OUTLAWED, REPLACED BY DONSBULBS
Zoro # G110163494
product price:Â
$
55.59
/pk 2, $27.80/ea
Key Features
Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Voltage
130 V
Watts
50 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 50R30/FL-130V OUTLAWED, REPLACED BY DONSBULBS
- Zoro #
- G110163494
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Base Type
- E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Voltage
- 130 V
- Watts
- 50 W
Description
Replacement for Donsbulbs 50r30/fl-130v Outlawed, Replaced BY replacement light bulb lamp 2 Pack