Shop ILC
See all product information
Create Account
Replacement for Donsbulbs Cza-5 replacement light bulb lamp
Mfr # CZA-5 DONSBULBS
Zoro # G703211045
product price:Â
$
109.99
/ea
Free Shipping & Returns
Key Features
Voltage
120
Watts
500
Bulb Base Type
G17Q 3-4-PIN BASE, CENTER POST
Bulb Color Temp.
3300
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CZA-5 DONSBULBS
- Zoro #
- G703211045
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 120
- Watts
- 500
- Bulb Base Type
- G17Q 3-4-PIN BASE, CENTER POST
- Bulb Color Temp.
- 3300
Description
Replacement for Donsbulbs Cza-5 replacement light bulb lamp