Zoro Homepage

Replacement for Donsbulbs DXY replacement light bulb lamp

  • Mfr # DXY DONSBULBS

  • Zoro # G003024024


product price: $36.49
/ea

Key Features

Bulb Base Type
SCREW TERMINALS
Watts
650
Voltage
120
Color Temperature
3400
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DXY DONSBULBS
Zoro #
G003024024
UPC #
-
Country of Origin
China

Details

Bulb Base Type
SCREW TERMINALS
Watts
650
Voltage
120
Color Temperature
3400

Description

Replacement for Donsbulbs DXY replacement light bulb lamp

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.