Replacement for Donsbulbs Jcr24v150w10h/g2/h50 replacement light bulb lamp

  • Mfr # JCR24V150W10H/G2/H50 DONSBULBS

  • Zoro # G303211216


product price:  $59.15
/ea

Key Features

Voltage
24
Watts
250
Bulb Base Type
GX5.3 / GU5.3 2-PIN
Bulb Color Temp.
3100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JCR24V150W10H/G2/H50 DONSBULBS
Zoro #
G303211216
UPC #
-
Country of Origin
China

Details

Voltage
24
Watts
250
Bulb Base Type
GX5.3 / GU5.3 2-PIN
Bulb Color Temp.
3100

Description

Replacement for Donsbulbs Jcr24v150w10h/g2/h50 replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.