Zoro Homepage

Replacement for Donsbulbs Oriel-6318 replacement light bulb lamp, 10PK

  • Mfr # ORIEL-6318 DONSBULBS

  • Zoro # G410123877


product price: $604.99
/pk 10, $60.50/ea
Free Shipping & Returns

Key Features

Voltage
12 V
Bulb Color Temp.
2800 K
Watts
10 W
Bulb Base Type
G4 / GZX4 2-PIN 4MM CENTER/CENTER
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ORIEL-6318 DONSBULBS
Zoro #
G410123877
UPC #
-
Country of Origin
China

Details

Voltage
12 V
Bulb Color Temp.
2800 K
Watts
10 W
Bulb Base Type
G4 / GZX4 2-PIN 4MM CENTER/CENTER

Description

Replacement for Donsbulbs Oriel-6318 replacement light bulb lamp 10 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.