Shop ILC
See all product information
Create Account
Replacement for Donsbulbs Q20t4/cl-120v-g8shrt replacement light bulb lamp, 2PK
Mfr # Q20T4/CL-120V-G8SHRT DONSBULBS
Zoro # G710164723
product price:Â
$
40.39
/pk 2, $20.20/ea
Key Features
Watts
20 W
Bulb Base Type
GY8 / GY8.6 / GY7.9 2-PIN
Voltage
120 V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Q20T4/CL-120V-G8SHRT DONSBULBS
- Zoro #
- G710164723
- UPC #
- -
- Country of Origin
- China
Details
- Watts
- 20 W
- Bulb Base Type
- GY8 / GY8.6 / GY7.9 2-PIN
- Voltage
- 120 V
Description
Replacement for Donsbulbs Q20t4/cl-120v-g8shrt replacement light bulb lamp 2 Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.