Shop ILC
See all product information
Create Account
Replacement for DR. Fischer 1521 30W Ba20d replacement light bulb lamp
Mfr # 1521 30W BA20D DR. FISCHER
Zoro # G902928607
product price:Â
$
109.99
/ea
Free Shipping & Returns
Key Features
Voltage
6
Watts
30
Bulb Base Type
P47D DOUBLE CONTACT 20MM WITH 47MM FLANGE
Bulb Shape
T11
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1521 30W BA20D DR. FISCHER
- Zoro #
- G902928607
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 6
- Watts
- 30
- Bulb Base Type
- P47D DOUBLE CONTACT 20MM WITH 47MM FLANGE
- Bulb Shape
- T11
Description
Replacement for DR. Fischer 1521 30W Ba20d replacement light bulb lamp