Shop ILC
See all product information
Create Account
Replacement for Ducati Superbike 748 1198 CC Year 2003 LOW Beam replacement light bulb lamp
Mfr # SUPERBIKE 748 1198 CC YEAR 2003 LOW BEAM DUCATI
Zoro # G002965793
product price:Â
$
32.85
/ea
Key Features
Bulb Base Type
PX26D DOUBLE CONTACT W/26MM COLAR
Bulb Shape
T5
Wattage Equivalency
55
Voltage
12
Watts
55
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUPERBIKE 748 1198 CC YEAR 2003 LOW BEAM DUCATI
- Zoro #
- G002965793
- UPC #
- -
- Country of Origin
- China
- Bulb Base Type
- PX26D DOUBLE CONTACT W/26MM COLAR
- Bulb Shape
- T5
- Wattage Equivalency
- 55
- Voltage
- 12
- Watts
- 55
Description
Replacement for Ducati Superbike 748 1198 CC Year 2003 LOW Beam replacement light bulb lamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.