Shop ILC
See all product information
Create Account
Replacement for Dukane 14a335a, B, C, D replacement light bulb lamp
Mfr # 14A335A, B, C, D DUKANE
Zoro # G403208666
product price:Â
$
80.95
/ea
Key Features
Voltage
120
Watts
300
Bulb Base Type
BA15S SINGLE CONTACT BAYONET 15MM DIAMETER
Bulb Shape
T10
Bulb Color Temp.
3200
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 14A335A, B, C, D DUKANE
- Zoro #
- G403208666
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 120
- Watts
- 300
- Bulb Base Type
- BA15S SINGLE CONTACT BAYONET 15MM DIAMETER
- Bulb Shape
- T10
- Bulb Color Temp.
- 3200
Description
Replacement for Dukane 14a335a, B, C, D replacement light bulb lamp