Shop ILC
See all product information
Create Account
Replacement for Dukane 28a4003 replacement light bulb lamp
Mfr # 28A4003 DUKANE
Zoro # G403208598
product price:Â
$
27.99
/ea
Key Features
Voltage
82
Watts
410
Bulb Base Type
GY5.3 2-FLAT PINS
Bulb Shape
MR16
Bulb Color Temp.
3200
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 28A4003 DUKANE
- Zoro #
- G403208598
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 82
- Watts
- 410
- Bulb Base Type
- GY5.3 2-FLAT PINS
- Bulb Shape
- MR16
- Bulb Color Temp.
- 3200
Description
Replacement for Dukane 28a4003 replacement light bulb lamp