Shop ILC
See all product information
Create Account
Replacement for Dukane Economy Plus Ep1800 replacement light bulb lamp
Mfr # ECONOMY PLUS EP1800 DUKANE
Zoro # G603206691
product price:Â
$
24.99
/ea
Key Features
Voltage
82
Watts
360
Bulb Base Type
G5.3
Bulb Shape
T4
Bulb Color Temp.
3300
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ECONOMY PLUS EP1800 DUKANE
- Zoro #
- G603206691
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 82
- Watts
- 360
- Bulb Base Type
- G5.3
- Bulb Shape
- T4
- Bulb Color Temp.
- 3300
Description
Replacement for Dukane Economy Plus Ep1800 replacement light bulb lamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.