Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement for DUKANE PRO 120 28A127

  • Mfr # PRO 120 28A127 DUKANE

  • Zoro # G603208558


product price: $18.19
/ea

Key Features

Voltage
82
Watts
150
Bulb Base Type
GX5.3 / GU5.3 2-PIN
Bulb Color Temp.
3250
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRO 120 28A127 DUKANE
Zoro #
G603208558
UPC #
-
Country of Origin
China

Details

Voltage
82
Watts
150
Bulb Base Type
GX5.3 / GU5.3 2-PIN
Bulb Color Temp.
3250

Description

Replacement for Dukane PRO 120 28a127 replacement light bulb lamp 2 Pack

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.