Shop ILC
See all product information
Create Account
Replacement for Durotest 4049-2 replacement light bulb lamp, 4PK
Mfr # 4049-2 DUROTEST
Zoro # G310180208
product price:Â
$
41.15
/pk 4, $10.29/ea
Key Features
Bulb Shape
A19
Watts
40 W
Voltage
130 V
Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4049-2 DUROTEST
- Zoro #
- G310180208
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Shape
- A19
- Watts
- 40 W
- Voltage
- 130 V
- Bulb Base Type
- E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Description
Replacement for Durotest 4049-2 replacement light bulb lamp 4 Pack