Shop ILC
See all product information
Create Account
Replacement for Durst A600 replacement light bulb lamp, 2PK
Mfr # A600 DURST
Zoro # G110379284
product price:Â
$
33.95
/pk of 2, $16.98/ea
Key Features
Wattage
75 W
Color Temperature
3000 K
Voltage
120 V
Base
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A600 DURST
- Zoro #
- G110379284
- UPC #
- -
- Country of Origin
- China
Details
- Wattage
- 75 W
- Color Temperature
- 3000 K
- Voltage
- 120 V
- Base
- E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Description
Replacement for Durst A600 replacement light bulb lamp 2 Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.