Shop ILC
See all product information
Create Account
Replacement for E. Leitx Inc. Focomat IIA replacement light bulb lamp, 2PK
Mfr # FOCOMAT IIA E. LEITX INC.
Zoro # G710379486
product price:Â
$
33.95
/pk 2, $16.98/ea
Key Features
Wattage
75 W
Color Temperature
3000 K
Voltage
120 V
Base
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FOCOMAT IIA E. LEITX INC.
- Zoro #
- G710379486
- UPC #
- -
- Country of Origin
- China
Details
- Wattage
- 75 W
- Color Temperature
- 3000 K
- Voltage
- 120 V
- Base
- E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Description
Replacement for E. Leitx Inc. Focomat IIA replacement light bulb lamp 2 Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.