Shop ILC
See all product information
Create Account
Replacement for E. Leitx Inc. Vamex replacement light bulb lamp, 2PK
Mfr # VAMEX E. LEITX INC.
Zoro # G710379349
product price:Â $33.95
/pk 2, $16.98/eaKey Features
Wattage
75 W
Voltage
120 V
Base
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Color Temperature
3000 K
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VAMEX E. LEITX INC.
- Zoro #
- G710379349
- UPC #
- -
- Country of Origin
- China
Details
- Wattage
- 75 W
- Voltage
- 120 V
- Base
- E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Color Temperature
- 3000 K
Description
Replacement for E. Leitx Inc. Vamex replacement light bulb lamp 2 Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.