Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement for ECE ECE 55W 12V Round Connector replacement light bulb lamp

  • Mfr # ECE 55W 12V ROUND CONNECTOR ECE

  • Zoro # G102929169


product price: $85.29
/ea
Free Shipping & Returns

Key Features

Voltage
12
Watts
55
Bulb Base Type
PK22S
Bulb Shape
T3.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECE 55W 12V ROUND CONNECTOR ECE
Zoro #
G102929169
UPC #
-
Country of Origin
China

Details

Voltage
12
Watts
55
Bulb Base Type
PK22S
Bulb Shape
T3.5

Description

Replacement for ECE ECE 55W 12V Round Connector replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.