Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement for ECE H3 100w 12V Flat Connector replacement light bulb lamp

  • Mfr # H3 100W 12V FLAT CONNECTOR ECE

  • Zoro # G102790325


product price: $44.19
/ea

Key Features

Bulb Shape
T3.5
Bulb Base Type
PK22S
Wattage Equivalency
100
Watts
100
Voltage
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H3 100W 12V FLAT CONNECTOR ECE
Zoro #
G102790325
UPC #
-
Country of Origin
China

Details

Bulb Shape
T3.5
Bulb Base Type
PK22S
Wattage Equivalency
100
Watts
100
Voltage
12

Description

Replacement for ECE H3 100w 12V Flat Connector replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.