Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement for ECE H4 60/55w 6V P36t Base replacement light bulb lamp, 10PK

  • Mfr # H4 60/55W 6V P36T BASE ECE

  • Zoro # G010122386


product price: $79.19
/pk 10, $7.92/ea
Free Shipping & Returns

Key Features

Watts
15 W
Bulb Base Type
SV8.5-8 FESTOON CAP
Bulb Shape
FESTOON
Voltage
24 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H4 60/55W 6V P36T BASE ECE
Zoro #
G010122386
UPC #
-
Country of Origin
China

Details

Watts
15 W
Bulb Base Type
SV8.5-8 FESTOON CAP
Bulb Shape
FESTOON
Voltage
24 V

Description

Replacement for ECE H4 60/55w 6V P36t Base replacement light bulb lamp 10 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.