Shop ILC
See all product information
Create Account
Replacement for Edenpure Rpe1325a5275, Gen3 USA replacement light bulb lamp, 3PK
Mfr # RPE1325A5275, GEN3 USA EDENPURE
Zoro # G410381307
product price:Â
$
355.99
/pk of 3, $118.66/ea
Free Shipping & Returns
Key Features
Wattage
500 W
Voltage
114 V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RPE1325A5275, GEN3 USA EDENPURE
- Zoro #
- G410381307
- UPC #
- -
- Country of Origin
- China
- Wattage
- 500 W
- Voltage
- 114 V
Description
Replacement for Edenpure Rpe1325a5275, Gen3 USA replacement light bulb lamp 3 Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.