Replacement for Edwards Signaling 51color-g5-20wh replacement light bulb lamp, 10PK

  • Mfr # 51(COLOR)-G5-20WH EDWARDS SIGNALING

  • Zoro # G510122589


product price:  $79.59
/pk 10, $7.96/ea
Free Shipping & Returns

Key Features

Watts
17.08 W
Voltage
28 V
Bulb Base Type
BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
Bulb Shape
S8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
51(COLOR)-G5-20WH EDWARDS SIGNALING
Zoro #
G510122589
UPC #
-
Country of Origin
China

Details

Watts
17.08 W
Voltage
28 V
Bulb Base Type
BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
Bulb Shape
S8

Description

Replacement for Edwards Signaling 51color-g5-20wh replacement light bulb lamp 10 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.