Shop ILC
See all product information
Create Account
Replacement for Efos 3035 replacement light bulb lamp
Mfr # 3035 EFOS
Zoro # G403207126
product price:Â
$
45.19
/ea
Key Features
Voltage
12
Watts
75
Bulb Base Type
GZ6.35 2-PIN
Bulb Shape
MR16
Bulb Color Temp.
3350
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3035 EFOS
- Zoro #
- G403207126
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 12
- Watts
- 75
- Bulb Base Type
- GZ6.35 2-PIN
- Bulb Shape
- MR16
- Bulb Color Temp.
- 3350
Description
Replacement for Efos 3035 replacement light bulb lamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.