Shop ILC
See all product information
Create Account
Replacement for Eiki Ac-40111 replacement light bulb lamp
Mfr # AC-40111 EIKI
Zoro # G303208629
product price:Â
$
228.99
/ea
Free Shipping & Returns
Key Features
Voltage
4
Watts
3
Bulb Base Type
P15S30 SINGLE CONTACT-15MM PREFOCUS COLLAR
Bulb Shape
T5
Bulb Color Temp.
2800
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AC-40111 EIKI
- Zoro #
- G303208629
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 4
- Watts
- 3
- Bulb Base Type
- P15S30 SINGLE CONTACT-15MM PREFOCUS COLLAR
- Bulb Shape
- T5
- Bulb Color Temp.
- 2800
Description
Replacement for Eiki Ac-40111 replacement light bulb lamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.