
Replacement for Eiki Rst-0, -1, -2, -3 Sound Bulb replacement light bulb lamp
Mfr # RST-0, -1, -2, -3 SOUND BULB EIKI
Zoro # G303208001
product price: $235.99
/ea
Free Shipping & Returns
Key Features
Voltage
4
Watts
3
Bulb Base Type
P15S30 SINGLE CONTACT-15MM PREFOCUS COLLAR
Bulb Shape
T5
Bulb Color Temp.
2800
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RST-0, -1, -2, -3 SOUND BULB EIKI
Zoro #
G303208001
UPC #
-
Country of Origin
China
Details
Voltage
4
Watts
3
Bulb Base Type
P15S30 SINGLE CONTACT-15MM PREFOCUS COLLAR
Bulb Shape
T5
Bulb Color Temp.
2800
Description
Replacement for Eiki Rst-0, -1, -2, -3 Sound Bulb replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.