Shop ILC
See all product information
Create Account
Replacement for Eiko 02020 replacement light bulb lamp
Mfr # 02020 EIKO
Zoro # G003213855
product price:Â
$
53.45
/ea
Key Features
Voltage
120
Watts
750
Bulb Base Type
P28S MEDIUM PREFOCUS
Bulb Shape
T6
Bulb Color Temp.
3200
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 02020 EIKO
- Zoro #
- G003213855
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 120
- Watts
- 750
- Bulb Base Type
- P28S MEDIUM PREFOCUS
- Bulb Shape
- T6
- Bulb Color Temp.
- 3200
Description
Replacement for Eiko 02020 replacement light bulb lamp