Shop ILC
See all product information
Create Account
Replacement for Eiko 02770 replacement light bulb lamp
Mfr # 02770 EIKO
Zoro # G303213708
product price:Â
$
48.15
/ea
Key Features
Voltage
82
Watts
85
Bulb Base Type
GY5.3 2-FLAT PINS
Bulb Shape
MR16
Bulb Color Temp.
3350
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 02770 EIKO
- Zoro #
- G303213708
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 82
- Watts
- 85
- Bulb Base Type
- GY5.3 2-FLAT PINS
- Bulb Shape
- MR16
- Bulb Color Temp.
- 3350
Description
Replacement for Eiko 02770 replacement light bulb lamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.