Shop ILC
See all product information
Create Account
Replacement for Eiko 03020 replacement light bulb lamp, 2PK
Mfr # 03020 EIKO
Zoro # G310169081
product price:Â
$
34.15
/pk of 2, $17.08/ea
Key Features
Bulb Base Type
R7S / RX7 / RSC RECESSED SINGLE CONTACT
Watts
420 W
Bulb Shape
T4
Bulb Color Temp.
3200 K
Voltage
120 V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 03020 EIKO
- Zoro #
- G310169081
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Base Type
- R7S / RX7 / RSC RECESSED SINGLE CONTACT
- Watts
- 420 W
- Bulb Shape
- T4
- Bulb Color Temp.
- 3200 K
- Voltage
- 120 V
Description
Replacement for Eiko 03020 replacement light bulb lamp 2 Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.