Zoro Homepage

Replacement for Eiko 031293002334 replacement light bulb lamp, 10PK

  • Mfr # 031293002334 EIKO

  • Zoro # G610132143


product price: $81.99
/pk 10, $8.20/ea
Free Shipping & Returns

Key Features

Voltage
24 V
Bulb Shape
S8
Watts
21 W
Bulb Base Type
BA15S SINGLE CONTACT BAYONET 15MM DIAMETER
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
031293002334 EIKO
Zoro #
G610132143
UPC #
-
Country of Origin
China

Details

Voltage
24 V
Bulb Shape
S8
Watts
21 W
Bulb Base Type
BA15S SINGLE CONTACT BAYONET 15MM DIAMETER

Description

Replacement for Eiko 031293002334 replacement light bulb lamp 10 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.