Shop ILC
See all product information
Create Account
Replacement for Eiko 031293026866 replacement light bulb lamp
Mfr # 031293026866 EIKO
Zoro # G702826752
product price:Â
$
24.69
/ea
Key Features
Voltage
120
Watts
0.24
Bulb Base Type
SLIDE BASE #5
Bulb Shape
T2
Wattage Equivalency
0.24
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 031293026866 EIKO
- Zoro #
- G702826752
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 120
- Watts
- 0.24
- Bulb Base Type
- SLIDE BASE #5
- Bulb Shape
- T2
- Wattage Equivalency
- 0.24
Description
Replacement for Eiko 031293026866 replacement light bulb lamp