Shop ILC
See all product information
Create Account
Replacement for Eiko 031293027047 replacement light bulb lamp, 2PK
Mfr # 031293027047 EIKO
Zoro # G510164725
product price:Â
$
36.79
/pk of 2, $18.40/ea
Key Features
Voltage
24 V
Watts
4.8
Bulb Base Type
SLIDE BASE #5
Bulb Shape
T2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 031293027047 EIKO
- Zoro #
- G510164725
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 24 V
- Watts
- 4.8
- Bulb Base Type
- SLIDE BASE #5
- Bulb Shape
- T2
Description
Replacement for Eiko 031293027047 replacement light bulb lamp 2 Pack