Shop ILC
See all product information
Create Account
Replacement for Eiko 031293054234 replacement light bulb lamp, 2PK
Mfr # 031293054234 EIKO
Zoro # G210164544
product price:Â
$
46.59
/pk of 2, $23.30/ea
Key Features
Bulb Shape
COIL
Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Watts
42 W
Bulb Color Temp.
5000 K
Voltage
120 V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 031293054234 EIKO
- Zoro #
- G210164544
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Shape
- COIL
- Bulb Base Type
- E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Watts
- 42 W
- Bulb Color Temp.
- 5000 K
- Voltage
- 120 V
Description
Replacement for Eiko 031293054234 replacement light bulb lamp 2 Pack