Shop ILC
See all product information
Create Account
Replacement for Eiko 031293150844 replacement light bulb lamp, 2PK
Mfr # 031293150844 EIKO
Zoro # G210165114
product price:Â
$
34.69
/pk of 2, $17.35/ea
Key Features
Bulb Color Temp.
3000 K
Voltage
12 V
Bulb Base Type
GX5.3 / GU5.3 2-PIN
Watts
50 W
Bulb Shape
MR16
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 031293150844 EIKO
- Zoro #
- G210165114
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Color Temp.
- 3000 K
- Voltage
- 12 V
- Bulb Base Type
- GX5.3 / GU5.3 2-PIN
- Watts
- 50 W
- Bulb Shape
- MR16
Description
Replacement for Eiko 031293150844 replacement light bulb lamp 2 Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.