Zoro Homepage

Replacement for Eiko 031293152800 replacement light bulb lamp, 2PK

  • Mfr # 031293152800 EIKO

  • Zoro # G710165782


product price: $67.39
/pk 2, $33.70/ea

Key Features

Watts
500 W
Bulb Shape
T4
Bulb Color Temp.
3000 K
Bulb Base Type
E11 MINICANDELABRA SCREW BASE 11MM DIAMETER
Voltage
130 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
031293152800 EIKO
Zoro #
G710165782
UPC #
-
Country of Origin
China

Details

Watts
500 W
Bulb Shape
T4
Bulb Color Temp.
3000 K
Bulb Base Type
E11 MINICANDELABRA SCREW BASE 11MM DIAMETER
Voltage
130 V

Description

Replacement for Eiko 031293152800 replacement light bulb lamp 2 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.