Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement for Eiko 031293405128 replacement light bulb lamp, 10PK

  • Mfr # 031293405128 EIKO

  • Zoro # G310135710


product price: $106.99
/pk 10, $10.70/ea
Free Shipping & Returns

Key Features

Voltage
24 V
Bulb Base Type
SLIDE BASE #5
Watts
1.68 W
Bulb Shape
T2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
031293405128 EIKO
Zoro #
G310135710
UPC #
-
Country of Origin
China

Details

Voltage
24 V
Bulb Base Type
SLIDE BASE #5
Watts
1.68 W
Bulb Shape
T2

Description

Replacement for Eiko 031293405128 replacement light bulb lamp 10 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.