Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement for Eiko 031293408686 replacement light bulb lamp, 10PK

  • Mfr # 031293408686 EIKO

  • Zoro # G710138311


product price: $65.25
/pk 10, $6.53/ea

Key Features

Bulb Shape
T1
Bulb Base Type
SX4 4MM SUB-MIDGET FLANGED
Watts
0.56 W
Voltage
28 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
031293408686 EIKO
Zoro #
G710138311
UPC #
-
Country of Origin
China

Details

Bulb Shape
T1
Bulb Base Type
SX4 4MM SUB-MIDGET FLANGED
Watts
0.56 W
Voltage
28 V

Description

Replacement for Eiko 031293408686 replacement light bulb lamp 10 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.